• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 3/8 inch with magnet 15 mm

Article no.: 650135 15
  • Square drive: 3/8

Offers

Set with price advantage

Product details

Technical Data

Width across flats 15 mm
Square drive 3/8 in
⌀ drive output end 22 mm
Length 30 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 650135 15
EAN / GTIN 4045197336279
Manufacturer number 650135 15

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart