{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 10×16 | |
Width | 250 mm | |
Depth | 400 mm | |
Width in G | 10 | |
Depth in G | 16 | |
Number of tools | 4 | |
Version | with measurement tool | |
Weight | 1.644 kg | |
Type of product | Rigid foam inlay |
Article number | 952095 4 | |
EAN / GTIN | 4062406152154 |