{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
suitable for shadowboard depth | 176 mm | |
Width | 383 mm | |
Depth | 176 mm | |
Number of tools | 11 | |
Version | empty for tool sets | |
Type of product | Rigid foam inlay |
Article number | 952001 955240 | |
EAN / GTIN | 4062406158385 | |
Manufacturer number | 952001 955240 |