• The item cannot be ordered due to missing prices.

Rigid foam inlay for tool sets 954295

Article no.: 952001 954295

Select article variation and quantity

suitable for rigid foam set Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×20

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×20
Width 250 mm
Depth 500 mm
Width in G 10
Depth in G 20
Number of tools 5
Version empty for tool sets
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 952001 954295
EAN / GTIN 4062406157678
Manufacturer number 952001 954295

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart