• The item cannot be ordered due to missing prices.

Trough set 50/2

Article no.: 950610 50/2
  • Drawer usable area in G: 46×24

Product details

Technical Data

Drawer usable area in G 46×24
Height 25 mm
Width 1,150 mm
Depth 600 mm
Width in G 46
Depth in G 24
Trough height 25 mm
suitable for drawer front height 50 mm; 75 mm; 100 mm; 125 mm; 150 mm; 200 mm; 250 mm; 300 mm
suitable from drawer front height ≥ 50 mm
suitable for drawers usable width in G 46
suitable for drawers usable depth in G 24
suitable for drawers usable width 1,150 mm
suitable for drawers usable depth 600 mm
Material Plastic
Weight 2.901 kg
Type of product Drawer trough

Identification numbers & Classifications

Article number 950610 50/2
EAN / GTIN 4062406286583
Manufacturer number 950610 50/2

Description

Version:

Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates. Dividing material fills a complete drawer 46×24G.

Suitable for:

Drawers 46×24G.

Content:

Troughs 1K No. 951415: 9 × size 6×8/4; 9 × size 6×8/3; 3 × size 6×8/2; 6 × size 2×8/1
Troughs divider plates (10 pcs.) No. 951275: 4 × size C; 3 × size B; 1 × size A

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart