Trough height 25 mm 1K, Width×depth in G / type: 6X8/3

Article no.: 951415 6X8/3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
8,564 pieces in stock 8,564 pieces available in 11-14 working days

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 150 mm
Depth 200 mm
Width in G 6
Depth in G 8
Number of compartments in box 3
Total number of troughs 3
suitable divider plates No. 951275 size B
Type of product Trough insert

Identification & Classification

Article number 951415 6X8/3
EAN / GTIN 4062406151843
Manufacturer number 951415 6X8/3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates.

Downloads & documents

Suitable products

Direct purchase
Your contact person
To shopping cart