• The item cannot be ordered due to missing prices.

Set of troughs 50/2

Article no.: 950360 50/2

Select article variation and quantity

Drawer front height / type Unit price incl. VAT
  • Drawer usable area in G: 26×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 26×20
Height 25 mm
Width 650 mm
Depth 500 mm
Width in G 26
Depth in G 20
Trough height 25 mm
suitable for drawer front height 50 mm; 75 mm; 100 mm; 125 mm; 150 mm; 200 mm; 250 mm; 300 mm
suitable from drawer front height ≥ 50 mm
suitable for drawers usable width in G 26
suitable for drawers usable depth in G 20
suitable for drawers usable width 650 mm
suitable for drawers usable depth 500 mm
Material Plastic
Weight 1.365 kg
Type of product Drawer trough

Identification numbers & Classifications

Article number 950360 50/2
EAN / GTIN 4062406152833
Manufacturer number 950360 50/2

Description

Version:

Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates.
Dividing material fills a complete drawer 26×20G.

Suitable for:

Drawers 26×20G.

Content:

Troughs 1K No. 951415: 8 × size 6×6/3; 4 × size 6×8/3; 2 × size 2×6/1; 1 × size 2×8/1
Troughs divider plates (10 pcs.) No. 951275: 4 × size B

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart