• The item cannot be ordered due to missing prices.

Key safe 48

Article no.: 950155 48

Select article variation and quantity

Number of key hooks Unit price incl. VAT
  • Cylinder lock: modular barrel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cylinder lock modular barrel
    Height 380 mm
    Width 285 mm
    Depth 65 mm
    Combination lock ⌀ 57 mm
    Number of key hooks 48
    Type of product Key cabinet

    Identification numbers & Classifications

    Article number 950155 48
    EAN / GTIN 4062406153007
    Manufacturer number 950155 48

    Description

    Version:

    Body, partition, and door of sheet metal. Arranged for wall hanging. Interior cladding of polypropylene sheets. Hook strips continuously adjustable for height, with sequential numbering and key list.
    Lockable by DOM cylinder lock.
    With 48 key hooks (6 hook strips each with 8 hooks).

    Colour:

    RAL 7035 light grey powder coated.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart