• The item cannot be ordered due to missing prices.

Key safe, Number of key hooks: 176

Article no.: 950155 176

Select article variation and quantity

Number of key hooks Unit price incl. VAT
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cylinder lock modular barrel
Height 560 mm
Width 380 mm
Depth 110 mm
Combination lock ⌀ 57 mm
Number of key hooks 176
Type of product Key cabinet

Identification numbers & Classifications

Article number 950155 176
EAN / GTIN 4062406153922
Manufacturer number 950155 176

Description

Version:

Body, partition, and door of sheet metal. Arranged for wall hanging. Interior cladding of polypropylene sheets. Hook strips continuously adjustable for height, with sequential numbering and key list.
Lockable by DOM cylinder lock.
With pivoting partition and 176 key hooks (16 hook strips each with 11 hooks).

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart