• The item cannot be ordered due to missing prices.

Swing door cabinet with Plain sheet metal swing doors 1000 mm

Article no.: 949521 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 70
  • Cabinet housing internal load capacity: 450
  • Door opening angle: 125
  • Height adjustment interval: 15
  • Cylinder lock: modular barrel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.8 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 70 kg
    Cabinet housing internal load capacity 450 kg
    Door opening angle 125 degrees
    Height adjustment interval 15 mm
    Cylinder lock modular barrel
    Colour selection RAL 7035, RAL 7016, RAL 5005
    Height 1,000 mm
    Width 930 mm
    Depth 400 mm
    Usable height 830 mm
    Number of shelves 1
    Cabinet fronts Plain sheet metal swing door
    Weight 32 kg
    Type of product Filing cabinet

    Identification numbers & Classifications

    Article number 949521 1000
    EAN / GTIN 4062406082024
    Manufacturer number 949521 1000

    Description

    Version:

    Reinforced doors. DOM twist handle with cylinder lock. Storage shelves adjustable at 15 mm intervals.

    Colour:

    Body RAL 7035 light grey. Doors RAL 7016 anthracite powder-coated, no special paint colours available.

    Note:

    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart