• The item cannot be ordered due to missing prices.

Additional storage shelf, Type: 935

Article no.: 949524 935

Select article variation and quantity

Type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 70
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.8 mm
Shelf load capacity / maximum distributed shelf load (on metal) 70 kg
Material galvanised
Width 925 mm
Depth 357 mm
Thickness 25 mm
Storage shelf version fixed shelf; straight shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 949524 935
EAN / GTIN 4062406082567
Manufacturer number 949524 935

Description

Suitable for:

HOLEX swing door cabinet No. 949521.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart