• The item cannot be ordered due to missing prices.

Shelvingcabinet without door 2000 mm

Article no.: 945009 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Cabinet housing internal load capacity: 1,000
  • Height adjustment interval: 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Cabinet housing internal load capacity 1,000 kg
Height adjustment interval 25 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 750 mm
Depth 275 mm
Width in G 30
Depth in G 11
Usable height 1,845 mm
Cabinet fronts open
Electronic locking system can be retrofitted no
Weight 45 kg
Type of product Racking cupboard

Identification numbers & Classifications

Article number 945009 2000
EAN / GTIN 4062406331993
Manufacturer number 945009 2000

Description

Version:

Shelf cabinet in 30×11G. Mountings for storage shelves at 25-mm intervals.

Colour:

Body RAL 7035 light grey.

Note:

See No. 944061, 944065 for storage shelves for GridLine racking cupboards.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart