• The item cannot be ordered due to missing prices.

Storage shelves for shelving cabinets, depth 11 G 30

Article no.: 944061 30

Select article variation and quantity

for cabinet width in G Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 80
  • Material: galvanised

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 80 kg
    Material galvanised
    Width 700 mm
    Depth 200 mm
    Thickness 35 mm
    suitable for storage bins 4× No. 963321 size SB4
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 944061 30
    EAN / GTIN 4062406136451
    Manufacturer number 944061 30

    Description

    Version:

    Storage shelf of galvanised sheet metal.

    Suitable for:

    Cabinets No. 944003944009, No. 945001945003.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart