• The item cannot be ordered due to missing prices.

Shelving cabinet with plain sheet metal swing doors 2000 mm

Article no.: 945001 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Cabinet housing internal load capacity 1,000 kg
Door opening angle 250 degrees
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 750 mm
Depth 275 mm
Width in G 30
Depth in G 11
Usable height 1,845 mm
Cabinet fronts Plain sheet metal swing door
Electronic locking system can be retrofitted yes
Handle positioning centre
Weight 45 kg
Type of product Racking cupboard

Identification numbers & Classifications

Article number 945001 2000
EAN / GTIN 4062406135492
Manufacturer number 945001 2000

Description

Version:

Shelf cabinet in 30×11G. Mountings for storage shelves at 25-mm intervals.
Doors reinforced on the inside and can be locked by 2-component Haptoprene slide handle with a cylinder lock.

Colour:

Body RAL 7035 light grey.
Doors RAL 7016 anthracite, powder coated.

Note:

See No. 944061, 944065 for storage shelves for GridLine racking cupboards.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart