• The item cannot be ordered due to missing prices.

Shadowboard cabinet with Viewing window swing doors 2000/SB mm

Article no.: 944163 2000/SB
2000/SB
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular lock barrel

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Cabinet housing internal load capacity 1,000 kg
Door opening angle 250 degrees
Height adjustment interval 25 mm
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 1,000 mm
Depth 500 mm
Width in G 40
Depth in G 20
Usable height 1,845 mm
Number of shelves 5
Cabinet fronts Viewing window swing door
Weight 105 kg
Type of product Racking cupboard

Identification numbers & Classifications

Article number 944163 2000/SB
EAN / GTIN 4062406073497
Manufacturer number 944163 2000/SB

Description

Version:

Equipped shadowboard cabinet in 40×20G.
Mountings for shelves at 25 mm intervals. Can be locked by 2-component Haptoprene slide handle with a cylinder lock. Comprises 5 galvanised storage shelves with painted guide rails.

Suitable for:

Shadowboards No. 928220 size 115, 176, 200, 250. On the guide rails a stop pin can be bent round for various different shadowboard depths.

Supplied with:

Cabinet with storage shelves.

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart