• The item cannot be ordered due to missing prices.

Additional storage shelf for shadowboard cabinet 40

Article no.: 944195 40

Select article variation and quantity

for cabinet width in G Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Width 950 mm
Thickness 40 mm
Application range Racking cupboard
Weight 4 kg
Type of product Storage shelf

Identification numbers & Classifications

Article number 944195 40
EAN / GTIN 4062406151768
Manufacturer number 944195 40

Description

Suitable for:

Shadowboard cabinets No. 944161 and 944163, all GridLine cabinets with depth 20G and cabinet width 40G. On the guide rails a stop pin can be bent round for various different shadowboard depths.

Colour:

Storage shelf, galvanised, rails always anthracite grey RAL 7016, powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart