• The item cannot be ordered due to missing prices.

Shelving cabinet with viewing window swing doors 1000 mm

Article no.: 944005 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Shelf load capacity / maximum distributed shelf load (on metal): 80
  • Cabinet housing internal load capacity: 500
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 80 kg
Cabinet housing internal load capacity 500 kg
Door opening angle 250 degrees
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,000 mm
Width 750 mm
Depth 275 mm
Width in G 30
Depth in G 11
Usable height 845 mm
Number of shelves 4
Cabinet fronts Viewing window swing door
Weight 47 kg
Type of product Racking cupboard

Identification numbers & Classifications

Article number 944005 1000
EAN / GTIN 4062406073398
Manufacturer number 944005 1000

Description

Version:

Mountings for storage shelves at 25-mm intervals.
Equipped shelf cabinet in 30×11G.
Doors reinforced on the inside and can be locked by 2-component Haptoprene slide handle with a cylinder lock.

Fitted with:

Number of storage bins: 12 × No. 963321 size SB6; 12 × No. 963321 size SB5; 12× No. 963321 size SB4

Supplied with:

Cabinet with shelves and open storage bins.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

  • For single open storage bins see No 963321.
  • For individual storage shelves see No. 944061, 944065.

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart