• The item cannot be ordered due to missing prices.

Shelving cabinet with plain sheet metal swing doors 2000 mm

Article no.: 944003 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 80
  • Cabinet housing internal load capacity: 500
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 80 kg
    Cabinet housing internal load capacity 500 kg
    Door opening angle 250 degrees
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 2,000 mm
    Width 750 mm
    Depth 275 mm
    Width in G 30
    Depth in G 11
    Usable height 1,845 mm
    Number of shelves 9
    Cabinet fronts Plain sheet metal swing door
    Electronic locking system can be retrofitted yes
    Handle positioning centre
    Weight 82 kg
    Type of product Racking cupboard

    Identification numbers & Classifications

    Article number 944003 2000
    EAN / GTIN 4062406136420
    Manufacturer number 944003 2000

    Description

    Version:

    Equipped shelf cabinet in 30×11G.
    Mountings for storage shelves at 25-mm intervals.
    Doors reinforced on the inside and can be locked by 2-component Haptoprene slide handle with a cylinder lock.

    Fitted with:

    Number of storage bins: 30 × No. 963321 size SB6; 30 × No. 963321 size SB5; 20× No. 963321 size SB4

    Supplied with:

    Cabinet with shelves and open storage bins.

    Colour:

    Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

    Note:

    • For single open storage bins see No 963321.
    • For individual storage shelves see No. 944061, 944065.

    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart