• The item cannot be ordered due to missing prices.

Inclined shelf for pull-out frame 6G 8

Article no.: 943162 8

Select article variation and quantity

suitable foam in G Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Drawer usable area in G: 24×8
  • Material: galvanised

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
    Drawer usable area in G 24×8
    Material galvanised
    Depth 600 mm
    Width in G 8
    Usable height 26 mm
    Usable width 200 mm
    Usable depth in G 24
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 943162 8
    EAN / GTIN 4062406586249
    Manufacturer number 943162 8

    Description

    Version:

    Made of galvanised sheet metal, two sides folded upwards.
    Supplied with 4 Easyfix plastic plugs for bolting into vertical pull-out frames. Suitable for mounting eForm rigid foam inlays.

    Suitable for:

    For upright cabinets No. 943104, 943114, 943102, 943112, 943115.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart