• The item cannot be ordered due to missing prices.

Inclined shelf for pull-out frame 6G 10

Article no.: 943162 10
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Material: galvanised

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Drawer usable area in G 24×10
Material galvanised
Depth 600 mm
Width in G 10
Usable height 26 mm
Usable width 250 mm
Usable depth in G 24
Type of product Storage shelf

Identification numbers & Classifications

Article number 943162 10
EAN / GTIN 4062406586256

Description

Version:

Made of galvanised sheet metal, two sides folded upwards.
Supplied with 4 Easyfix plastic plugs for bolting into vertical pull-out frames. Suitable for mounting eForm rigid foam inlays.

Suitable for:

For upright cabinets No. 943104, 943114, 943102, 943112, 943115.

Downloads & documents

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart