{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Drawer/pull-out shelf load capacity | 75 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Drawer usable width × usable depth in G | 36×36 U | |
Width in units | 36 E | |
Depth in units | 36 E | |
Front height | 75 mm | |
Usable height | 57 mm | |
Usable width | 612 mm | |
Usable depth | 612 mm | |
Shell height | 49 mm | |
with individual drawer release system | no | |
Type of product | Drawer |
Article number | 943021 75 | |
EAN / GTIN | 4045197380340 |