{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Width×depth in units | 2×36 units × 36 units depth | |
Height | 1,020 mm | |
Width | 1,430 mm | |
Depth | 780 mm | |
Width in units | both sides 36 E | |
Depth in units | 36 E | |
Usable height | 900 mm | |
Usable height for drawers | 900 mm | |
Weight | 124 kg | |
Type of product | Machine auxiliary cabinet |
Article number | 943232 1020 | |
EAN / GTIN | 4045197282002 | |
Manufacturer number | 943232 1020 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |