• The item cannot be ordered due to missing prices.

Upright cabinet perforated panel with plain sheet metal swing doors, Height: 2000mm

Article no.: 942041 2000
2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Vertical pull-out frame load capacity: 80
  • Cabinet housing internal load capacity: 1,000
  • Drawer runner extension: Anti-tilt lock
  • Door opening angle: 250
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Vertical pull-out frame load capacity 80 kg
Cabinet housing internal load capacity 1,000 kg
Drawer runner extension Anti-tilt lock
Door opening angle 250 degrees
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 1,000 mm
Depth 700 mm
Width in G 40
Depth in G 28
Vertical pull-out frame usable height 1,690 mm
Vertical pull-out frame usable depth 635 mm
Number of perforated panels 3
Version Perforated panel vertical cabinet
Type of cabinet Base cabinet
Weight 243 kg
Type of product Upright cabinet

Identification numbers & Classifications

Article number 942041 2000
EAN / GTIN 4062406135461
Manufacturer number 942041 2000

Description

Version:

Perforated panel upright cabinet in 40×28G
Version as described under No. 942033 size 2000/4 but with 3 pull-out frames. Outstandingly suitable for space-saving storage of lifting tackle and slings.
Swing doors reinforced on the inside and can be locked by 2-component Haptoprene slide handle with a cylinder lock. With pull-out frames with □ 9×9mm at 37 mm intervals for mounting hooks and supports, and perforated panel accessories. Perforated panels adjustable on a 50-mm grid. The perforated panels are arranged as telescopic sections, each equipped with a lock so that only one perforated panel can ever be open at a time. Load capacity per pull-out frame 80 kg. Usable area for each side of the pull-out frame is 2.1 m2 (depth × height 635×1690 mm).

Supplied with:

3 pc. storage trays for slings No. 942054 size 2; 4 pc. universal holders 45° No. 955590 size 75; 4 pc. universal holders 90° No. 955600 size 100×100.

Colour:

Standard ex stock − body RAL 7035 light grey, doors RAL 7016 anthracite powder−coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart