Storage tray for lifting tackle and slings 2

Article no.: 942054 2
plus VAT at the current rate Prices plus delivery costs
2
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Height 85 mm
Width 590 mm
Depth 130 mm
Type of product Storage tray

Identification numbers & Classifications

Article number 942054 2
EAN / GTIN 4062406067717
Manufacturer number 942054 2

Description

Version:

Storage trays for the perforated panel pull-out frame cabinet No. 942031, 942033, 942041, 942043. 2 trays fit alongside each other between 2 pull-out frames.

Supplied with:

Supplied with 4 pcs. Easyfix base plate No. 955820 size 2.

Colour:

Trays in RAL 7016 anthracite, powder-coated. Not configurable.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart