• The item cannot be ordered due to missing prices.

Base cabinet with Roller shutter 2000 mm

Article no.: 940849 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Cabinet housing internal load capacity: 1,000
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 0.9 mm
Cabinet housing internal load capacity 1,000
Height adjustment interval 25
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 1,000 mm
Depth 500 mm
Width in G 40
Depth in G 20
Usable height 1845 mm
Version for individual configuration
Type of cabinet Base cabinet
Cabinet fronts Roller shutter
Electronic locking system can be retrofitted yes
ComfortClose no
Handle positioning centre
Weight 81 kg
Type of product Cabinet with shelves

Identification numbers & Classifications

Article number 940849 2000
EAN / GTIN 4062406068509
Manufacturer number 940849 2000

Description

Version:

Empty cabinet in 40×20G. Suitable drawers: 36×14G (please order these separately)
Mountings for shelves at 25 mm intervals. Doors reinforced on the inside and can be locked by 2-component Haptoprene handle with a cylinder lock. Levelling base with adjustable feet to compensate for unevenness in the floor.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.
Roller shutter of anodised aluminium profiles, colour not configurable.

Note:

For storage shelves and accessories for GridLine cabinets see No. 940501940710 and Group 95.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Accessories

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart