{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Drawer/pull-out shelf load capacity | 75 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Drawer usable width × usable depth in G | 36×14G | |
Usable height | 50 mm | |
Usable width | 900 mm | |
Usable depth | 350 mm | |
Usable width in G | 36 | |
Usable depth in G | 14 | |
Weight | 8 kg | |
Type of product | Drawer |
Article number | 940652 75 | |
EAN / GTIN | 4062406281465 | |
Manufacturer number | 940652 75 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |