• The item cannot be ordered due to missing prices.

Full cover with anti-roll lip, Drawer 20G deep, suitable for racking bay width: 36G

Article no.: 935536 36G
New product
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for racking bay width Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type of product Cover

Identification numbers & Classifications

Article number 935536 36G
EAN / GTIN 4067263139096
Manufacturer number 935536 36G

Description

Version:

Full cover is required when installing drawers/pull-out shelves with distance to the base frame. With rear anti-roll lip. This can be used as the bottom storage shelf.

Colour:

RAL 7035 light grey powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart