• The item cannot be ordered due to missing prices.

Full cover with anti-roll lip, Drawer 20G deep, suitable for racking bay width: 26G

Article no.: 935536 26G
New product
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for racking bay width Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type of product Cover

Identification numbers & Classifications

Article number 935536 26G
EAN / GTIN 4067263139089
Manufacturer number 935536 26G

Description

Version:

Full cover is required when installing drawers/pull-out shelves with distance to the base frame. With rear anti-roll lip. This can be used as the bottom storage shelf.

Colour:

RAL 7035 light grey powder-coated.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart