{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Partition height | 200 mm | |
Type of product | Storage shelf divider |
Article number | 935331 200 | |
EAN / GTIN | 4062406108267 | |
Manufacturer number | 935331 200 |