{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Drawer/pull-out shelf load capacity | 100 kg | |
Drawer runner extension (partial/full extension) | 90 % | |
Drawer runner extension | Anti-tilt lock | |
Height adjustment interval | 20 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Süd | |
Height | 780 mm | |
Width | 600 mm | |
Depth | 630 mm | |
Usable height | 520 mm | |
Usable height for drawers | 520 mm | |
Drawer usable width | 490 mm | |
Drawer usable depth | 520 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 100 mm | |
Fixed wheel ⌀ | 100 mm | |
Castor ⌀ | 100 mm | |
with anti-roll lip | yes | |
Number of drawers | 5 | |
Load capacity of upper shelf | 100 kg | |
maximum load capacity | 500 kg | |
Material of shelf | Sheet steel with ribbed rubber | |
Storage | yes | |
Material of wheel | Solid rubber running surface | |
Version | wheeled; with drawers | |
Anti-roll lip version | 4-sided | |
Push handle | yes | |
Positioning of the push handle | Front face | |
Weight | 71 kg | |
Type of product | Assembly trolley |
Article number | 933900 520/5 | |
EAN / GTIN | 4045197280299 | |
Manufacturer number | 933900 520/5 |