This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Sheet metal roller cabinet 520

Article no.: 933900 520

Select article variation and quantity

Usable height mm / number of drawers Unit price incl. VAT
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer runner extension Anti-tilt lock
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Height 780 mm
Width 600 mm
Depth 630 mm
Usable height 520 mm
Usable height for drawers 520 mm
Drawer usable width 490 mm
Drawer usable depth 520 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 100 mm
Fixed wheel ⌀ 100 mm
Castor ⌀ 100 mm
with anti-roll lip yes
Load capacity of upper shelf 100 kg
maximum load capacity 500 kg
Material of shelf Sheet steel with ribbed rubber
Storage yes
Material of wheel Solid rubber running surface
Version wheeled; for individual configuration
Anti-roll lip version 4-sided
Push handle yes
Positioning of the push handle Front face
Weight 35 kg
Type of product Assembly trolley

Identification numbers & Classifications

Article number 933900 520
Manufacturer number 933900 520

Description

Version:

Cabinet of sheet metal with 2 ball-bearing castors and 2 ball-bearing fixed wheels with solid rubber tyres 100 mm ⌀ (with parking brake). Ribbed rubber mat, anti-roll lip on 4 sides, and pushing handle. Cabinet can be locked centrally.
The drawers lock automatically; prevents opening during transport.
Cabinet without drawers, for suitable drawers see No. 933760.

Colour:

Body light grey RAL 7035, drawers signal blue RAL 5005 powder−coated.

Note:

Size 520 and 720 in combination with drawer No. 933760, automatically delivered with individual drawer locking.

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart