This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Drawer unit casing complete with drawers (door), Model: 1B

Article no.: 933780 1B

Select article variation and quantity

Model Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 100 kg
Drawer runner extension (partial/full extension) 90 %
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Model 1B
Series KOMBI-filebænk
Height 202 mm
Width 600 mm
Depth 630 mm
Usable height 140 mm
Usable height for drawers 140 mm
Number of drawers 2
Weight 19 kg
Type of product Workbench casing

Identification numbers & Classifications

Article number 933780 1B
Manufacturer number 933780 1B

Description

Version:

Casing made of sheet metal with drawer mountings at 20 mm intervals. Can be locked centrally with a cylinder lock. Door made of sheet metal, separately lockable. sheet metal drawers with wide aluminium grip handles and labelling strips - can be pulled out 90 %. Inner faces of drawers have slots for dividers.

Fitted with:

Drawer front height: 60; 80 mm

Colour:

Body light grey RAL 7035, drawers and doors signal blue RAL 5005 powder−coated.

Note:

  • For drawer dividers see No. 960030960180.
  • For Aqurado organiser system see No. 960900-961290.
  • For eForm see No. 962610-962735.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart