• The item cannot be ordered due to missing prices.

Drawer unit casing complete with drawers (door) 1A

Article no.: 933780 1A
Standard configurations usually have faster delivery times.

Select article variation and quantity

Model Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Drawer/pull-out shelf load capacity 100 kg
    Drawer runner extension (partial/full extension) 90 %
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Safety certificate GS TÜV Süd
    Model 1A
    Series KOMBI-filebænk
    Height 202 mm
    Width 600 mm
    Depth 630 mm
    Usable height 140 mm
    Usable height for drawers 140 mm
    Number of drawers 1
    Weight 16 kg
    Type of product Workbench casing

    Identification numbers & Classifications

    Article number 933780 1A
    EAN / GTIN 4045197279828
    Manufacturer number 933780 1A

    Description

    Version:

    Casing made of sheet metal with drawer mountings at 20 mm intervals. Can be locked centrally with a cylinder lock. Door made of sheet metal, separately lockable. sheet metal drawers with wide aluminium grip handles and labelling strips - can be pulled out 90 %. Inner faces of drawers have slots for dividers.

    Fitted with:

    Drawer front height: 140 mm

    Colour:

    Body light grey RAL 7035, drawers and doors signal blue RAL 5005 powder−coated.

    Note:

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart