• The item cannot be ordered due to missing prices.

Support leg with 2×250 V and 1×AIR 660 mm

Article no.: 933704 660
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 800 mm
Width 80 mm
Depth 660 mm
clear width 580 mm
Power supply Mains operated
suitable for worktop depth 700 mm
Type of product Power module

Identification numbers & Classifications

Article number 933704 660
EAN / GTIN 4045197678058

Description

Version:

Of folded sheet steel, with cross bracing. With 2 threads M10 for optional fitting of height adjustment screws No. 930100 size M10.
With two light-current sockets (250 V) fully wired and one quick-release compressed air socket supplied loose.

Colour:

Light grey RAL 7035 powder-coated.

Note:

No additional modules can be fitted.

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart