This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Support leg with 2×250 V and 1×AIR, Height 800 mm, Depth: 760mm

Article no.: 933704 760

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 800 mm
Width 80 mm
Depth 760 mm
clear width 680 mm
Power supply Mains operated
suitable for worktop depth 800 mm
Type of product Power module

Identification numbers & Classifications

Article number 933704 760
Manufacturer number 933704 760

Description

Version:

Of folded sheet steel, with cross bracing. With 2 threads M10 for optional fitting of height adjustment screws No. 930100 size M10.
With two light-current sockets (250 V) fully wired and one quick-release compressed air socket supplied loose.

Colour:

Light grey RAL 7035 powder-coated.

Note:

No additional modules can be fitted.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart