This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rear panel 1-piece 1000 mm

Article no.: 933610 1000
1000

Select article variation and quantity

suitable for worktop length (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series KOMBI-filebænk
Height 1-part 315 mm
Width 840 mm
suitable for worktop length 1,000 mm
Type of product Rear panel

Identification numbers & Classifications

Article number 933610 1000
Manufacturer number 933610 1000

Description

Version:

Made of folded sheet metal, 25 mm high.

Application:

As back wall, cover, visual element, and additional stabilisation.

Suitable for:

Support legs No. 933620; 933621; 933622; 933625; 933626; 933627; 933632; 933633; 933703933708; 937103.
For installation between two support legs.

Colour:

RAL 7035 light grey powder-coated.

Note:

Fitting a rear panel increases the load capacity of the workbench by 400 kg.
Direct purchase

Sign in to your Account

To shopping cart