• The item cannot be ordered due to missing prices.

Storage shelf 1-piece 2000 mm

Article no.: 933600 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for worktop length (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series KOMBI-filebænk
Width 1,840 mm
Depth 1-part 315 mm
suitable for worktop length 2,000 mm
Load capacity, distributed 100 kg
Type of product Storage shelf

Identification numbers & Classifications

Article number 933600 2000
EAN / GTIN 4045197280121
Manufacturer number 933600 2000

Description

Version:

Made of folded sheet metal, 25 mm high.

Application:

As shelf and as additional bracing.

Suitable for:

Support legs No. 933620; 933621; 933625; 933627; 933632; 933633; 933703933708; 937103.
For installation between two support legs.

Colour:

Light grey RAL 7035 powder-coated.
Direct purchase

Sign in to your Account

To shopping cart