• The item cannot be ordered due to missing prices.

Storage shelf 1-piece 1500 mm

Article no.: 933600 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series KOMBI-filebænk
Width 1,340 mm
Depth 1-part 315 mm
suitable for worktop length 1,500 mm
Load capacity, distributed 150 kg
Type of product Storage shelf

Identification numbers & Classifications

Article number 933600 1500
EAN / GTIN 4045197280114
Manufacturer number 933600 1500

Description

Version:

Made of folded sheet metal, 25 mm high.

Application:

As shelf and as additional bracing.

Suitable for:

Support legs No. 933620; 933621; 933625; 933627; 933632; 933633; 933703933708; 937103.
For installation between two support legs.

Colour:

Light grey RAL 7035 powder-coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart