• The item cannot be ordered due to missing prices.

Swing-door auxiliary cabinet with raised edge, with drawers and pull-out shelves 1025 mm

Article no.: 932115 1025
1025
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Door opening angle: 250
  • Height adjustment interval: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Door opening angle 250 degrees
Height adjustment interval 25 mm
Drawer usable area in G 26×20
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,025 mm
Width 750 mm
Depth 700 mm
Usable height 850 mm
Drawer usable width 650 mm
Drawer usable depth 500 mm
Drawer usable width in G 26
Drawer usable depth in G 20
Electronic locking system can be retrofitted yes
Weight 121 kg
Type of product Machine auxiliary cabinet

Identification numbers & Classifications

Article number 932115 1025
EAN / GTIN 4062406098308
Manufacturer number 932115 1025

Description

Version:

Tool auxiliary cabinet 30×28G. With swing doors, can be locked centrally with a cylinder lock.
An anti-tilt device prevents more than one drawer being opened at one time.
With raised edge on 3 sides and ribbed rubber mat.
Equipped with 2 × full extension drawers 26×20G with 75 kg load capacity. 2 × pull-out shelves with 75 kg load capacity.

Fitted with:

Drawer front height, mm: 75.75
Number of pull-out shelves: 2

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts and cupboard doors RAL 7016 anthracite grey, powder-coated. Drawer body and pull-out shelf not configurable, always RAL 7035 light grey.

Note:

Suitable drawers 26×20G.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart