{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Drawer/pull-out shelf load capacity | 75 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer usable area in G | 26×20 | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Drawer usable width × usable depth in G | 26×20G | |
Usable width | 650 mm | |
Usable depth | 500 mm | |
Usable width in G | 26 | |
Usable depth in G | 20 | |
Installation height | 75 mm | |
with individual drawer release system | no | |
Application range | Tool cabinet | |
Type of product | Pull-out shelf |
Article number | 930654 75 | |
EAN / GTIN | 4062406158934 | |
Manufacturer number | 930654 75 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |