• The item cannot be ordered due to missing prices.

Cable tray, Width: 600mm

Article no.: 928776 600
Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width 600 mm
Usable depth 80 mm
Installation height 100 mm
Type of product Cable duct

Identification numbers & Classifications

Article number 928776 600
EAN / GTIN 4062406352448
Manufacturer number 928776 600

Description

Version:

Made of sheet metal.

Application:

Cable tray for horizontal cable routing. Fitting underneath the worktop. For mounting cables, multiple socket strips, and adapters.

Supplied with:

Fastening material.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart