{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Width | 1,800 mm | |
Usable depth | 80 mm | |
Installation height | 100 mm | |
Type of product | Cable duct |
Article number | 928776 1800 | |
EAN / GTIN | 4062406352462 | |
Manufacturer number | 928776 1800 |