• The item cannot be ordered due to missing prices.

TAMETO lighting unit, suitable for type: 1500

Article no.: 928608 1500

Select article variation and quantity

suitable for type Unit price incl. VAT
  • IP Index of Protection: IP 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
IP Index of Protection IP 20
Length 1,420 mm
Depth 187 mm
Lampholder length 1,190 mm
Lighting unit depth 167 mm
Plug type, input GST plug-in system
Nominal voltage 250 V
Power consumption 33 W
On/Off switch yes
Illumination 3,200 lm
Colour temperature 4,000 K
suitable for type 1500
LED technology yes
Non-dazzle, flicker-free yes
steplessly dimmable yes
Weight 4 kg
Power supply Mains operated
Type of product Mounted light

Identification numbers & Classifications

Article number 928608 1500
EAN / GTIN 4013330060695
Manufacturer number 113039000-00628980

Description

Version:

Lighting unit complete with lampholder and connecting cable for fitting to switch No. 928470 ON/OFF or 928460 ON/OFF (industrial plug). Maintenance-free LED technology with long working life. The energy-efficient light source is even, does not flicker or dazzle and has a balanced spectral distribution which allows good colour recognition and high definition of contours and contrasts. Colour temperature / light colour approx. 4000 K.
This lamp incorporates built-in LED bulbs. The bulbs cannot be changed within the lamp.
LED lighting unit with casing of unpainted anodised aluminium and black plastic. Dazzle prevention by a conical prismatic shade of PMMA. The lighting unit is steplessly dimmable and is protected against contamination by its sealed design. Connection by the industrial plug connector system for simple ladder cabling.

Function:

IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.

Suitable for:

Support arm brackets No. 928055, 928056, 972086 and 972087.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart