• The item cannot be ordered due to missing prices.

Casing 24G with door hinged on the right, for individual configuration with drawers 700/525 mm

Article no.: 927725 700/525
Standard configurations usually have faster delivery times.
  • Door opening angle: 180
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1 mm
Door opening angle 180 degrees
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 700 mm
Width 600 mm
Depth 650 mm
Usable width 550 mm
Usable height for drawers 75 mm
Door usable height 525 mm
Door stop right-hand
Version for individual configuration
Weight 26 kg
Type of product Workbench casing

Identification numbers & Classifications

Article number 927725 700/525
EAN / GTIN 4062406266127
Manufacturer number 927725 700/525

Description

Version:

24G casing with cupboard, for individual configuration with drawers in sturdy steel construction. Can be locked centrally with cylinder lock.
Door hinged on the right.

Colour:

Body RAL 7035 light grey, door RAL 7016 anthracite powder-coated.

Note:

When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height.
Sizes 600/425 and 700/525 suitable only for Ready-to-go workbenches.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart