• The item cannot be ordered due to missing prices.

Fixed shelf, galvanized 1

Article no.: 927815 1

Select article variation and quantity

Type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 30
  • Material: galvanised

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 30 kg
    Material galvanised
    Usable width 540 mm
    Usable depth 600 mm
    Drawer usable width in G 20
    Application range Workbench
    Weight 3.3 kg
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 927815 1
    EAN / GTIN 4062406111977
    Manufacturer number 927815 1

    Description

    Version:

    Storage shelves made of sturdy sheet metal.
    Fixed storage shelf with 4 carriers.

    Suitable for:

    24G casing.

    Colour:

    Galvanised.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart