• The item cannot be ordered due to missing prices.

Recessed support leg including manual height adjustment 900 mm

Article no.: 927042 900
Standard configurations usually have faster delivery times.

Select article variation and quantity

Support leg height (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Material thickness 1.5 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height adjustment range 900 mm - 1,050 mm
    Width 50 mm
    Depth 475 mm
    suitable for worktop depth 750 mm
    Type of product Support leg

    Identification numbers & Classifications

    Article number 927042 900
    EAN / GTIN 4062406107871
    Manufacturer number 927042 900

    Description

    Version:

    Of steel hollow section, 50 mm wide with cross bracing and mounting for height adjustment at 25 mm intervals. Feet with plastic pads, do not damage the floor. With cable slots - for simple and professional routing of media cables / power cables.

    Colour:

    Light grey RAL 7035, powder-coated.

    Note:

    Support legs without rear panel or cupboards require stabilising plates No. 927122 for stiffening. Recessed support legs cannot be converted into mobile support legs.
    Pre-assembled workbenches must be secured against tipping.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart