• The item cannot be ordered due to missing prices.

Recessed support leg, Support leg height: 900mm

Article no.: 927040 900
Standard configurations usually have faster delivery times.

Select article variation and quantity

Support leg height (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 900 mm
Width 50 mm
Depth 475 mm
suitable for worktop depth 750 mm
Weight 6.9 kg
Type of product Support leg

Identification numbers & Classifications

Article number 927040 900
EAN / GTIN 4062406107857
Manufacturer number 927040 900

Description

Version:

Of steel hollow section, 50 mm wide with cross bracing and mounting for height adjustment at 25 mm intervals. Feet with plastic pads, do not damage the floor. With cable slots - for simple and professional routing of media cables / power cables.

Colour:

Light grey RAL 7035, powder-coated.

Note:

Support legs without rear panel or cupboards require stabilising plates No. 927122 for stiffening. Recessed support legs cannot be converted into mobile support legs.
Pre-assembled workbenches must be secured against tipping.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart