• The item cannot be ordered due to missing prices.

Workbench, left side open, right side 3 drawers, Bamboo worktop 1500 mm

Article no.: 920801 1500
1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 800
  • Insert thickness: 50

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Material thickness 1 mm
    Workbench height 850 mm
    Drawer/pull-out shelf load capacity 75 kg
    Workbench/desk load capacity - maximum distributed load (on wood) 800 kg
    Insert thickness 50 mm
    Drawer runner extension (partial/full extension) 100 %
    Drawer usable area in G 20×20
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Series Ready-to-go
    Height 850 mm
    Worktop length 1,500 mm
    Worktop depth 750 mm
    Worktop thickness 50 mm
    Support cabinet width 1,300 mm
    Support cabinet depth 700 mm
    Drawer body usable height 525 mm
    Drawer usable width 500 mm
    Drawer usable depth 500 mm
    Drawer usable width in G 20
    Drawer usable depth in G 20
    Number of drawers 3
    Weight 126 kg
    Type of product Workbench

    Identification numbers & Classifications

    Article number 920801 1500
    EAN / GTIN 4062406261405
    Manufacturer number 920801 1500

    Description

    Version:

    Workbench in sturdy steel construction with frame of rectangular hollow section. Drawer cabinet can be locked centrally with cylinder lock. 100% full extension drawers with differential runners and 75 kg load capacity. Feet with plastic pads, do not damage the floor.
    Recessed open housing for ergonomic posture.
    Drawer bodies always RAL 7035 light grey, powder coated. Variable colours for the drawer fronts. No surrounding ledges, thereby allowing optimum cleaning and full availability of the area for drawer dividers (boxes, rigid foam inlays, slotted partitions). Drawer runner mountings at 25 mm intervals.
    Locking system with 5-pin cylinder locks and modular barrels. Compatible with integrated locking systems.

    Fitted with:

    Drawer front height (right) mm: 125, 150, 250

    Optional extras:

    Additional accessories such as manual height adjustment, wheels, side panels, etc. can be found under GridLine individual components in Group 92.

    Colour:

    Cabinet body and drawer body RAL 7035 light grey, drawer fronts and cupboard doors RAL 7016 anthracite grey, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    From the same series "Ready-to-go" View all

    Direct purchase

    Sign in to your Account

    To shopping cart