{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Non-slip Exact set of 5: 500 x 500 mm | |
Ausführung | Cut to size | |
Width | 500 mm | |
Depth | 500 mm | |
Width in G | 20 | |
Depth in G | 20 | |
Thickness | 2 – 3 mm | |
suitable for drawers in G | 20×20G | |
Type of product | Anti-slip mat |
Article number | 951885 20X20 | |
EAN / GTIN | 4063104000501 | |
Manufacturer number | 80600540 | |
Manufacturer | TANOS GmbH, Pionierstraße 1, 89257 ILLERTISSEN, Germany, www.tanos.de |