{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 1553 | |
Height | 990 mm | |
Width | 1,380 mm | |
Depth | 809 mm | |
Platform area width | 1,200 mm | |
Platform area depth | 800 mm | |
Platform area height | 270 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 200 mm | |
maximum load capacity | 600 kg | |
Material of wheel | TPE | |
Weight | 53 kg | |
Type of product | Enclosed trolley |
Article number | 919877 1553 | |
EAN / GTIN | 4017976015538 | |
Manufacturer number | 1553 |